Zoro Homepage

Veranda Cover, Large, Day Chaise Lounge, 80"x36"

  • Mfr # 71972

  • Zoro # G7296252


product price: $57.49
/ea

Key Features

Shape
Rectangular
Width
36 in
Length
80 in
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71972
Zoro #
G7296252
UPC #
052963719727
Country of Origin
China

Dimensions

Width
36 in
Length
80 in
Cover Dimensions
78 in L x 35.5 in W x 33 in H (Large)
Height
34 in
Size
78"L x 35.5"W x 33"H (Large)

Details

Item
Cover,Large,Day Chaise Lounge
Shape
Rectangular
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing

Description

Cover,Large,Day Chaise Lounge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.