Zoro Homepage

Veranda Cover, Large, Squareare Patio Table, 60"x60"

  • Mfr # 55-567-011501-00

  • Zoro # G7297488


product price: $70.15
/ea

Key Features

Shape
Square
Width
60 in
Length
60 in
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-567-011501-00
Zoro #
G7297488
UPC #
052963023381
Country of Origin
China

Dimensions

Width
60 in
Length
60 in
Cover Dimensions
60 in L x 60 in W x 23 in H (Large)
Size
Patio tables 60"L x 60"W x 23"H (Large)
Height
23 in

Details

Item
Cover,Large,Sqr. Patio Table
Shape
Square
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Series
Veranda

Description

Cover,Large,Sqr. Patio Table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.