Veranda Cover, Set, Large, Round, Table/Chair, Antique Beige, 96"x96", Length: 96

  • Mfr # 78942

  • Zoro # G7291273


product price:  $89.25
/ea
Free Shipping & Returns

Key Features

Width
96 in
Length
96 in
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Cover Dimensions
94 in Dia x 23 in H (Large)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78942
Zoro #
G7291273
UPC #
052963789423
Country of Origin
China

Dimensions

Width
96 in
Length
96 in
Cover Dimensions
94 in Dia x 23 in H (Large)
Height
24 in
Size
Table/Chair sets 94"DIA x 23"H (Large)

Details

Item
Cover,Set,Large,Rnd,Table/Chair,Beige
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Series
Veranda

Description

Cover,Set,Large,Rnd,Table/Chair,Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.