Veranda Cover, Set, Med Round, Table/Chair, Antique Beige, 72"x72", Width: 18

  • Mfr # 78922

  • Zoro # G7292113


product price: $71.99
/ea

Key Features

Width
72 in
Length
72 in
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78922
Zoro #
G7292113
UPC #
052963789225
Country of Origin
China

Dimensions

Width
72 in
Length
72 in
Cover Dimensions
70 in Dia x 23 in H (Medium)
Height
24 in
Size
Table/Chair sets 70"DIA x 23"H (Medium)

Details

Item
Cover,Set,Med Rnd,Table/Chair,Beige
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing

Description

Cover,Set,Med Rnd,Table/Chair,Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.