Veranda Cover, Set, XL, Round, Table/Chair, Antique Beige, 84"x84"

  • Mfr # 55-700-031501-00

  • Zoro # G7293437


product price:  $94.59
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
84 in
Length
84 in
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55-700-031501-00
Zoro #
G7293437
UPC #
052963027686
Country of Origin
China

Dimensions

Width
84 in
Length
84 in
Height
24 in
Size
82 in Dia x 23 in H

Details

Item
Cover,Set,XL,Rnd,Table/Chair,Beige
Shape
Square
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing

Description

Cover,Set,XL,Rnd,Table/Chair,Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.