Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Veranda Cover, Small, Rec Ottoman/Side Table, 34"x24"

  • Mfr # 71992

  • Zoro # G7294119


product price: $33.99
/ea

Key Features

Shape
Rectangular
Width
24 in
Length
34 in
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71992
Zoro #
G7294119
UPC #
052963719925
Country of Origin
China

Dimensions

Width
24 in
Length
34 in
Cover Dimensions
32 in L x 22 in W x 17 in H (Small)
Height
18 in
Size
32"L x 22"W x 17"H (Small)

Details

Item
Cover,Small,Rec Ottoman/Side Table
Shape
Rectangular
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing

Description

Cover,Small,Rec Ottoman/Side Table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.