Veranda Cover, Squareare Air Conditioner, Antique Beige, 34"x34"

  • Mfr # 73132

  • Zoro # G7295570


product price: $39.89
/ea

Key Features

Width
34 in
Length
34 in
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73132
Zoro #
G7295570
UPC #
052963731323
Country of Origin
China

Dimensions

Width
34 in
Length
34 in
Height
30 in
Size
34"L x 34"W x 30"H

Details

Item
Cover,Sqr. Air Conditioner,Beige
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing

Description

Cover,Sqr. Air Conditioner,Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.