Zoro Homepage

Veranda Cover, Table, Picnic, 72"x57"

  • Mfr # 55-618-031501-00

  • Zoro # G7300032


product price: $72.19
/ea

Key Features

Shape
Square
Width
57 in
Length
72 in
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-618-031501-00
Zoro #
G7300032
UPC #
052963024906
Country of Origin
China

Dimensions

Width
57 in
Length
72 in
Cover Dimensions
70 in L x 55 in W x 30 in H
Height
30 in
Size
70"L x 55"W x 30"H

Details

Item
Cover,Table,Picnic
Shape
Square
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing

Description

Cover,Table,Picnic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.