Veranda Deep Seated Lounge Chair Cover, 42"x38", 4PK

  • Mfr # 55-412-011501-4PK

  • Zoro # G7293610


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
38 in
Length
42 in
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-412-011501-4PK
Zoro #
G7293610
UPC #
052963038682
Country of Origin
China

Dimensions

Width
38 in
Length
42 in
Cover Dimensions
38 in L x 40 in D x 31 in H
Height
32 in
Size
38 in L x 40 in D x 31 in H

Details

Item
Cover,Chair,Deep Seatd Lounge,4PK
Shape
Square
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Number of Covers Included
4

Description

Cover,Chair,Deep Seatd Lounge,4PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.