Zoro Homepage

Veranda Large Conversation Set Cover, 102"x72"

  • Mfr # 55-883-041501-00

  • Zoro # G7296797


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Width
72 in
Length
102 in
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-883-041501-00
Zoro #
G7296797
UPC #
052963037470
Country of Origin
China

Dimensions

Width
72 in
Length
102 in
Cover Dimensions
100 in L x 70 in D x 35 in H
Height
35 in
Size
100 in L x 70 in D x 35 in H

Details

Item
Cover,Set,Large,Conversation
Shape
Rectangular
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing

Description

Cover,Set,Large,Conversation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.