Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Veranda Medium Bench Cover, 31"x62"

  • Mfr # 55-646-011501-00

  • Zoro # G7299971


product price: $58.45
/ea

Key Features

Width
62 in
Length
31 in
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Cover Dimensions
60 in L x 28.5 in D x 30 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-646-011501-00
Zoro #
G7299971
UPC #
052963025903
Country of Origin
China

Dimensions

Width
62 in
Length
31 in
Cover Dimensions
60 in L x 28.5 in D x 30 in H
Size
60 in L x 28.5 in D x 30 in H
Height
31 in

Details

Item
Cover,Bench,Medium
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Series
Veranda

Description

Cover,Bench,Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.