Veranda Medium Cover Set For Round Table/Chair, Antique Beige, 72"x72"

  • Mfr # 55-461-031501-00

  • Zoro # G7292107


product price:  $82.19
/ea
Free Shipping & Returns

Key Features

Width
72 in
Length
72 in
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Cover Dimensions
70 in Dia x 23 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55-461-031501-00
Zoro #
G7292107
UPC #
052963021646
Country of Origin
China

Dimensions

Width
72 in
Length
72 in
Cover Dimensions
70 in Dia x 23 in H
Size
70 in Dia x 23 in H
Height
24 in

Details

Item
Cover,Set,Med Rnd,Table/Chair,Beige
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing

Description

Cover,Set,Med Rnd,Table/Chair,Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.