Zoro Homepage

Veranda Medium Round Ottoman/Coffee Table Cover, 32"x32"

  • Mfr # 55-855-031501-00

  • Zoro # G7293358


product price: $39.29
/ea

Key Features

Width
32 in
Length
32 in
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Cover Dimensions
30 in Dia x 22 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-855-031501-00
Zoro #
G7293358
UPC #
052963037005
Country of Origin
China

Dimensions

Width
32 in
Length
32 in
Cover Dimensions
30 in Dia x 22 in H
Height
22 in
Size
30 in Dia x 22 in H

Details

Item
Cover,Med,Rnd Ottoman/Coffee Table
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing

Description

Cover,Med,Rnd Ottoman/Coffee Table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.