Veranda Outdoor TV Cover, 32"

  • Mfr # 55-789-151501-00

  • Zoro # G7298230


product price: $44.25
/ea

Key Features

Shape
Rectangular
Width
5 in
Length
34 in
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-789-151501-00
Zoro #
G7298230
UPC #
052963033335
Country of Origin
China

Dimensions

Width
5 in
Length
34 in
Cover Dimensions
32 in W x 4.5 in D x 23 in H
Size
32 in W x 4.5 in D x 23 in H
Height
25 in

Details

Item
Cover,Outdoor TV,32"
Shape
Rectangular
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing

Description

Cover,Outdoor TV,32 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.