Zoro Homepage

Veranda Patio Deck Box Cover - 55 in.

  • Mfr # 55-706-011501-00

  • Zoro # G815829381


product price: $61.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-706-011501-00
Zoro #
G815829381
UPC #
052963027747
Country of Origin
China

Description

The Veranda collection combines style and function to provide the ultimate protection against the elements. The Gardelle fabric system features an elegant fabric top with a protective water - repellent and resistant PVC undercoating and a protective dark splash guard skirt. Special treatments ensure the fabric wont crack in cold weather Features -Air vents reduce inside condensation and wind lofting -Padded handles for easy fitting and removal -Click - close straps snap over legs to secure cover on the windiest days -Elastic hem cord with a toggle allows adjustment for a tight and custom fit -Patio deck boxes up to 55 L x 24 D x 21 H in. -Color - Pebble/Bark/Earth -Cover Type - Fire pit -Case of 8 -Shape - Square -Material - Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.