Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Veranda Patio Rectangle/Oval Table Cover

  • Mfr # 56-311-061501-EC

  • Zoro # G9793273


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Width
44 in
Length
96 in
Color
Pebble-Earth-Bark
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Cover Dimensions
96 in L x 44 in W x 23 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-311-061501-EC
Zoro #
G9793273
UPC #
052963052152
Country of Origin
China

Dimensions

Width
44 in
Length
96 in
Cover Dimensions
96 in L x 44 in W x 23 in H
Height
23 in
Size
96 in L x 44 in W x 23 in H

Details

Item
Veranda Patio Rectangle/Oval Table Cover
Color
Pebble-Earth-Bark
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing

Description

Veranda Patio Rectangle/Oval Table Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.