Zoro Homepage

Veranda Round Day Bed Cover, Small

  • Mfr # 56-299-021501-EC

  • Zoro # G9792835


product price: $60.65
/ea

Key Features

Width
65 in
Length
65 in
Color
Pebble-Earth-Bark
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Cover Dimensions
65 in Dia x 33 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-299-021501-EC
Zoro #
G9792835
UPC #
052963052039
Country of Origin
China

Dimensions

Width
65 in
Length
65 in
Cover Dimensions
65 in Dia x 33 in H
Size
65 in Dia x 33 in H
Height
33 in

Details

Item
Veranda Round Day Bed Cover,Small
Color
Pebble-Earth-Bark
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing

Description

Veranda Round Day Bed Cover,Small

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.