Veranda Small Deep Seated Sofa/Loveseat Cover, 60"x42"

  • Mfr # 55-649-021501-00

  • Zoro # G7292719


product price: $61.27
/ea

Key Features

Shape
Rectangular
Width
42 in
Length
60 in
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55-649-021501-00
Zoro #
G7292719
UPC #
052963025934
Country of Origin
China

Dimensions

Width
42 in
Length
60 in
Cover Dimensions
58 in L x 40 in D x 31 in H
Size
58 in L x 40 in D x 31 in H
Height
34 in

Details

Item
Cover,Small,Deep Seatd Sofa/Loveseat
Shape
Rectangular
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing

Description

Cover,Small,Deep Seatd Sofa/Loveseat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.