Veranda Water-Resistant 13 Foot Offset Patio Umbrella Canopy Cover

  • Mfr # 55-230-011501-BCP

  • Zoro # G316483549


product price:  $60.19
/ea

Key Features

Overall Size
13' Dia
Fabric Material
Woven Polyester with Laminated PVC Backing
Width
132 in
Height
92 in
Length
132 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55-230-011501-BCP
Zoro #
G316483549
UPC #
52963029031
Country of Origin
China

Dimensions

Overall Size
13' Dia
Width
132 in
Height
92 in
Length
132 in

Details

Fabric Material
Woven Polyester with Laminated PVC Backing
Color
Pebble/Bark/Earth
Item
Umbrella Covers

Description

A customer favorite for its fashionable design, durability, and extensive collection of matching products, the Veranda collection is the leading example of outdoor protection. Get peace of mind, no matter what the weather dishes out, with durable fabric and a special water-repellent and resistant undercoating. Enjoy the little details that make life more convenient, like click-close buckles for an ultra-secure fit. Outfit your entire outdoor oasis with Veranda, thanks to our wide selection of covers for patio furniture, grills, fire pits, heaters, hot tubs, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.