Veranda Water-Resistant Patio Chair Cover, 25.5 x 28.5 x 26 Inch
- Mfr # 78912
- Zoro # G7295062
product price:
$
32.89
/ea
Key Features
Shape
Square
Width
28 in
Length
31 in
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78912
- Zoro #
- G7295062
- UPC #
- 052963789126
- Country of Origin
- China
- Item
- Cover,Chair,Standard Patio,Beige
- Shape
- Square
- Color
- Pebble/Bark/Earth
- Material
- 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
- Series
- Veranda
Dimensions
- Width
- 28 in
- Length
- 31 in
- Cover Dimensions
- 25.5 in L x 28.5 in D x 26 in H
- Height
- 27 in
- Size
- 25.5"L x 28.5"D x 26"H
Description
A customer favorite for its fashionable design, durability and extensive collection of matching products, the Veranda line features our heavyweight Gardelle woven polyester fabric and special water-repellent and resistant undercoating. When you buy a Classic Accessories grill or patio furniture cover you are not just getting a cover; you’re also purchasing peace of mind. Not only will your grill and patio furniture be protected from the elements, but you’ll be protected with the easiest warranty in the industry. If your product fails within the warranty period, look for us online and take advantage of our warranty program supported by our US-based customer service team.Product FeaturesGardelle Fabric System features an elegant fabric top with a water-resistant laminated backing and a protective dark splash guard skirtAir vents help to reduce inside condensation and wind loftingPadded handles for easy fitting and removalElastic hem cord for a tight and custom fitClick-close straps snap at front to secure cover on the windiest days
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.