Zoro Homepage

Water-Resistant 52 Inch Round Fire Pit Cover

  • Mfr # 56-313-010401-RT

  • Zoro # G916478266


product price: $59.99
/ea

Key Features

Width
52 in
Height
22 in
Size
52Dia x 22H
Color
Black
Length
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-313-010401-RT
Zoro #
G916478266
UPC #
52963052176
Country of Origin
China

Dimensions

Width
52 in
Height
22 in
Size
52Dia x 22H
Length
52 in

Details

Item
Firepit Covers
Color
Black
Material
Woven Polyester with Laminated PVC Backing

Description

Tough fabric with water-resistant backing protects against rain, snow, sun, dirt and wont crack in the cold.When you buy a Classic Accessories grill or patio furniture cover you are not just getting a cover; youre also purchasing peace of mind.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.