Zoro Homepage

Water-Resistant 58 Inch BBQ Grill Cover with Grill Tool Set

  • Mfr # 55-306-TOOL-EC

  • Zoro # G116478301


product price: $49.99
/ea

Key Features

Material
Woven Polyester with Laminated PVC Backing
Overall Depth
26 in
Overall Height
48 in
Size
58L x 26D x 48H
Overall Length
58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-306-TOOL-EC
Zoro #
G116478301
UPC #
52963054361
Country of Origin
China

Dimensions

Overall Depth
26 in
Overall Height
48 in
Size
58L x 26D x 48H
Overall Length
58 in

Details

Material
Woven Polyester with Laminated PVC Backing
Item
Grill and Smoker Covers
Color
Black

Description

Get peace of mind, no matter what the weather dishes out, with durable grill covers from the Classic Accessories brand.The special water-resistant backing protects your investments from the elements and adds years of life to your equipment.Enjoy little details that make life more convenient, like secure closures that keep your cover protected during those extra windy nights.Outfit your entire outdoor area with Classic Accessories, thanks to our wide selection of covers for lawn mowers, A/C units, grills, patio furniture, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.