Shop CLASSIC ACCESSORIES
See all product information
Create Account
Water-Resistant 72x21x3" Patio Chaise Lounge Cushion Cover, Dark Taupe
- Mfr # 60-431-015101-RT
- Zoro # G900434032
product price:Â
$
44.69
/ea
Key Features
Size
72"L x 21"W x 3"T
Material
Slip Cover: 100% Woven Polyester
Overall Width
21
Thickness
3
Features
Cushions measure 18"W x 18"D x 3"T (Seat), 18"W x 18"D x 3"T (Back)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60-431-015101-RT
- Zoro #
- G900434032
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 72"L x 21"W x 3"T
- Overall Width
- 21
- Thickness
- 3
- Length
- 72
- Width
- 21
- Height
- 3
- Overall Length
- 72
Details
- Color
- Dark Taupe
- Material
- Slip Cover: 100% Woven Polyester
- Features
- Cushions measure 18"W x 18"D x 3"T (Seat), 18"W x 18"D x 3"T (Back)
- Weight
- 1.31
Description
Ravenna Water-Resistant 72 x 21 x 3 Inch Patio Chaise Lounge Cushion Cover, Dark Taupe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.