Zoro Homepage

Weekend 19" x 19" x 3" Dining Seat Cushion, Straw

  • Mfr # CSWCH19193

  • Zoro # G1383552


product price: $39.19
/ea

Key Features

Size
19 in W x 19 in D x 3 in T
Color
Straw
Material
Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Overall Width
19
Thickness
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSWCH19193
Zoro #
G1383552
UPC #
-
Country of Origin
China

Dimensions

Size
19 in W x 19 in D x 3 in T
Overall Width
19
Thickness
3
Height
3
Length
19
Width
19
Overall Length
19

Details

Color
Straw
Material
Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Features
Cushion measures 54"W x 18"D x 3"T
Weight
2.14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.