Zoro Homepage

Weekend 20" x 20" x 3" Dining Chair Cushions, Straw

  • Mfr # CSWCH44203

  • Zoro # G1383561


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Size
20 in W x 20 in D (seat) x 24 in H (back) x 3 in T
Material
Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Overall Width
20
Thickness
3
Length
44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSWCH44203
Zoro #
G1383561
UPC #
-
Country of Origin
China

Dimensions

Size
20 in W x 20 in D (seat) x 24 in H (back) x 3 in T
Overall Width
20
Thickness
3
Length
44
Width
20
Height
3
Overall Length
44

Details

Color
Straw
Material
Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Weight
5.18
Features
Cushions measure 20"W x 20"D x 3"T (Seat), 20"W x 24"H x 3"T (Back)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.