Zoro Homepage

Weekend 21" x 21" x 3" Dining Seat Cushion, Moon Rock

  • Mfr # CMRCH21213

  • Zoro # G1383990


product price: $46.99
/ea

Key Features

Size
21 in W x 21 in D x 3 in T
Material
Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Overall Width
21
Thickness
3
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMRCH21213
Zoro #
G1383990
UPC #
-
Country of Origin
China

Dimensions

Size
21 in W x 21 in D x 3 in T
Overall Width
21
Thickness
3
Height
3
Width
21
Length
21
Overall Length
21

Details

Color
Moon Rock
Material
Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Features
Cushion measures 21"W x 19"D x 3"T
Weight
2.51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.