Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weekend 36" x 18" x 3" Dining Chair Cushions, Moon Rock

  • Mfr # CMRCH36183

  • Zoro # G1383939


product price: $72.99
/ea

Key Features

Size
18 in W x 18 in D (seat) x 18 in H (back) x 3 in T
Material
Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Overall Width
18
Thickness
3
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMRCH36183
Zoro #
G1383939
UPC #
-
Country of Origin
China

Dimensions

Size
18 in W x 18 in D (seat) x 18 in H (back) x 3 in T
Overall Width
18
Thickness
3
Height
3
Width
18
Length
36
Overall Length
36

Details

Color
Moon Rock
Material
Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Features
Cushions measure 18"W x 18"D x 3"T (Seat), 18"W x 18"D x 3"T (Back)
Weight
3.75

Description

This classic accessories brand Weekend 36" x 18" x 3" Dining Chair Cushion is Moon Rock in color and is made of 100% Woven Polyester for the shell, 100% Polypropylene for the foam cover, and 100% Polyurethane for the foam. It measures 18 in W x 18 in D (seat) x 18 in H (back) x 3 in T and weighs 3.75 lbs. The overall length is 36 in and the overall width is 18 in. The thickness is 3 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.