Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weekend 42" x 18" x 3" Outdoor Bench Cushion, Straw

  • Mfr # CSWBN42183

  • Zoro # G1383458


product price: $59.49
/ea

Key Features

Size
42 in W x 18 in D x 3 in T
Material
Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Overall Width
18
Thickness
3
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSWBN42183
Zoro #
G1383458
UPC #
-
Country of Origin
China

Dimensions

Size
42 in W x 18 in D x 3 in T
Overall Width
18
Thickness
3
Height
3
Length
42
Width
18
Overall Length
42

Details

Color
Straw
Material
Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Features
Cushion measures 42"W x 18"D x 3"T
Weight
4.61

Description

This CLASSIC ACCESSORIES brand Weekend Outdoor Bench Cushion is straw-colored and made of 100% woven polyester shell, 100% polypropylene foam cover, and 100% polyurethane foam. It measures 42 inches wide, 18 inches deep, and 3 inches thick, and weighs 4.61 pounds. The overall width is 18 inches and the overall length is 42 inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.