Zoro Homepage

Weekend 48" x 18" x 3" Outdoor Bench Cushion, Blue Shadow

  • Mfr # CBSBN48183

  • Zoro # G1384298


product price: $65.39
/ea

Key Features

Size
48 in W x 18 in D x 3 in T
Material
Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Overall Width
18
Thickness
3
Features
Cushion measures 48"W x 18"D x 3"T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBSBN48183
Zoro #
G1384298
UPC #
-
Country of Origin
China

Dimensions

Size
48 in W x 18 in D x 3 in T
Overall Width
18
Thickness
3
Height
3
Width
18
Length
48
Overall Length
48

Details

Color
Blue Shadow
Material
Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Features
Cushion measures 48"W x 18"D x 3"T
Weight
5.11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.