Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weekend 48" x 18" x 3" Outdoor Bench Cushion, Moon Rock

  • Mfr # CMRBN48183

  • Zoro # G1384526


product price: $65.39
/ea

Key Features

Size
48 in W x 18 in D x 3 in T
Material
Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Overall Width
18
Thickness
3
Weight
5.11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMRBN48183
Zoro #
G1384526
UPC #
-
Country of Origin
China

Dimensions

Size
48 in W x 18 in D x 3 in T
Overall Width
18
Thickness
3
Height
3
Length
48
Width
18
Overall Length
48

Details

Color
Moon Rock
Material
Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Weight
5.11
Features
Cushion measures 48"W x 18"D x 3"T

Description

This CLASSIC ACCESSORIES brand Weekend Outdoor Bench Cushion is Moon Rock in color and is made of 100% Woven Polyester for the shell, 100% Polypropylene for the foam cover, and 100% Polyurethane for the foam. It measures 48 inches in width, 18 inches in depth, and 3 inches in thickness. It weighs 5.11 pounds and has an overall width of 18 inches and an overall length of 48 inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.