Zoro Homepage

Weekend 59" x 18" x 3" Outdoor Bench Cushion, Blue Shadow

  • Mfr # CBSBN59183

  • Zoro # G1383902


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Size
59 in W x 18 in D x 3 in T
Material
Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Overall Width
18
Thickness
3
Weight
6.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBSBN59183
Zoro #
G1383902
UPC #
-
Country of Origin
China

Dimensions

Size
59 in W x 18 in D x 3 in T
Overall Width
18
Thickness
3
Height
3
Length
59
Width
18
Overall Length
59

Details

Color
Blue Shadow
Material
Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Weight
6.06
Features
Cushion measures 59"W x 18"D x 3"T

Description

This CLASSIC ACCESSORIES brand Weekend Outdoor Bench Cushion is blue shadow in color and is made of 100% woven polyester for the shell, 100% polypropylene for the foam cover, and 100% polyurethane for the foam. It measures 59 inches in width, 18 inches in depth, and 3 inches in thickness, and weighs 6.06 pounds. The overall width is 18 inches and the overall length is 59 inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.