Weekend 59" x 18" x 3" Outdoor Bench Cushion, Cedarwood

  • Mfr # CCWBN59183

  • Zoro # G1384410


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Size
59 in W x 18 in D x 3 in T
Material
Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Overall Width
18
Thickness
3
Width
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCWBN59183
Zoro #
G1384410
UPC #
-
Country of Origin
China

Dimensions

Size
59 in W x 18 in D x 3 in T
Overall Width
18
Thickness
3
Width
18
Height
3
Length
59
Overall Length
59

Details

Color
Cedarwood
Material
Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Weight
6.06
Features
Cushion measures 59"W x 18"D x 3"T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.