Weekend 72" x 21" x 3" Outdoor Chaise Cushion, Cedarwood

  • Mfr # CCWCE72213

  • Zoro # G1384392


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Size
72 in W x 21 in D x 3 in T
Material
Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Overall Width
21
Thickness
3
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCWCE72213
Zoro #
G1384392
UPC #
-
Country of Origin
China

Dimensions

Size
72 in W x 21 in D x 3 in T
Overall Width
21
Thickness
3
Height
3
Width
21
Length
72
Overall Length
72

Details

Color
Cedarwood
Material
Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Weight
7.98
Features
Cushion measures 72"W x 21"D x 3"T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.