Weekend 80" x 26" x 3" Outdoor Chaise Cushion, Cedarwood

  • Mfr # CCWCE80263

  • Zoro # G1384167


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Size
80 in W x 26 in D x 3 in T
Material
Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Overall Width
26
Thickness
3
Features
Cushion measures 80"W x 26"D x 3"T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCWCE80263
Zoro #
G1384167
UPC #
-
Country of Origin
China

Dimensions

Size
80 in W x 26 in D x 3 in T
Overall Width
26
Thickness
3
Length
80
Width
26
Height
3
Overall Length
80

Details

Color
Cedarwood
Material
Shell: 100% Woven Polyester; Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Features
Cushion measures 80"W x 26"D x 3"T
Weight
11.46

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.