Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classic 0.35mm PVCPoly Bib Overall W, 5XL

  • Mfr # 200BPX5

  • Zoro # G013335226


product price: $9.25
/ea

Key Features

Seam Style
Welded
Closure Type
Snap
Ankle Closure
Take up snaps
Color
Yellow
Standards
ASTM F903
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200BPX5
Zoro #
G013335226
UPC #
-
Country of Origin
China

Details

Item
Disposable Coveralls
Seam Style
Welded
Closure Type
Snap
Ankle Closure
Take up snaps
Color
Yellow
Standards
ASTM F903
Material
PVC

Description

Classic 0.35mm PVCPoly Bib Overall W,5XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.