Zoro Homepage

Classic 0.35mm PVCPoly Jacket Yellow, 4XL

  • Mfr # 200JX4

  • Zoro # G313324074


product price: $11.89
/ea

Key Features

Closure Type
Snap
Number of Outside Pockets
2
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200JX4
Zoro #
G313324074
UPC #
-
Country of Origin
China

Dimensions

Size
4X

Details

Closure Type
Snap
Number of Outside Pockets
2
Color
Yellow

Description

Classic 0.35mm PVCPoly Jacket Yellow,4XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.