16 gal Trash Bags, 24 in x 33 in, Medium-Duty, 0.6 mil, Clear
Mfr # WBI243115C
Zoro # G5196451
product price:Â $65.59
/pk 500, $0.13/eaKey Features
Strength Rating
Medium-Duty
Material
Metallocene
Thickness
0.6 mil
Size
24 in x 33 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WBI243115C
Zoro #
G5196451
UPC #
041215250750
Country of Origin
United States
Dimensions
Thickness
0.6 mil
Size
24 in x 33 in
Height
33 in
Width
24 in
Details
Capacity
16 gal
Strength Rating
Medium-Duty
Material
Metallocene
Color
Clear
Item
Trash Bags
Package Configuration
20 Rolls of 25 Bags
Application
Can Liner
Product Type
Trash Bags
Description
Item Trash Bags, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.