
45 gal Trash Bags, 40 in x 46 in, Medium-Duty, 0.63 mil, Clear, 250 PK
Mfr # WEBBC48
Zoro # G5196375
product price:Â $127.99
/pk 250, $0.51/ea
Free Shipping & Returns
Key Features
Strength Rating
Medium-Duty
Material
Metallocene
Thickness
0.63 mil
Size
40 in x 46 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WEBBC48
Zoro #
G5196375
UPC #
041215250897
Country of Origin
United States
Dimensions
Thickness
0.63 mil
Size
40 in x 46 in
Height
46 in
Width
40 in
Details
Capacity
45 gal
Strength Rating
Medium-Duty
Material
Metallocene
Color
Clear
Item
Trash Bags
Trash Bag Color Family
Clear
Package Configuration
10 Rolls of 25 Bags
Bags Per Roll
250
Application
Can Liner
Description
Item Trash Bag,40-45gal.,Clear,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.