55 gal - 60 gal Trash Bags, 38 in x 58 in, Heavy-Duty, 0.9 mil, Clear
Mfr # WEBBC60
Zoro # G5196409
product price:Â $62.19
/pk 100, $0.62/eaKey Features
Strength Rating
Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
0.9 mil
Size
38 in x 58 in
Color
Clear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WEBBC60
Zoro #
G5196409
UPC #
041215250989
Country of Origin
United States
Dimensions
Thickness
0.9 mil
Size
38 in x 58 in
Width
38 in
Height
58 in
Details
Capacity
55 gal - 60 gal
Strength Rating
Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Clear
Item
Trash Bags
Trash Bag Color Family
Clear
Package Configuration
Roll
Application
Can Liner
Product Type
Trash Bags
Description
Item Trash Bags, Package Quantity 100
Restrictions
This item has been restricted from sale in the following states:
WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.