
56 gal Trash Bags, 43 in x 47 in, Heavy-Duty, 0.9 mil, Clear, 100 PK
Mfr # WEBWRMC48
Zoro # G5196366
product price: $57.59
/pk 100, $0.58/eaKey Features
Strength Rating
Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
0.9 mil
Size
43 in x 47 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WEBWRMC48
Zoro #
G5196366
UPC #
041215255250
Country of Origin
United States
Dimensions
Thickness
0.9 mil
Size
43 in x 47 in
Width
43 in
Height
47 in
Details
Capacity
56 gal
Strength Rating
Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Clear
Item
Trash Bags
Package Configuration
10 Rolls of 10 Bags
Bags Per Roll
100
Application
Can Liner
Description
Low density resin blends improve bag strength and elasticity to resist punctures. Ideal for indoor or outdoor receptacles containing heavy, wet trash. Clear liners allow contents to show to deter pilferage and are great for recycling. Star-sealed bottom construction distributes weight more evenly and resists leaks. Coreless rolls for convenient dispensing.
- • Low density resin blends provide excellent tear strength, stretch and elasticity to resist punctures.
- • Ideal for indoor and outdoor receptacles.
- • Good choice for broken glass, can lids, plastic cutlery, and heavy, wet waste.
- • Clear liners are great for recycling and deter pilferage.
- • Star bottom, coreless rolls.
- • Convenient dispenser carton.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.