This item is Discontinued.

Classic Cuisine Classic Cuisine 82-KIT1093 Nonstick Rectangular Baking Pans Cookware Set - 2 Piece 82-KIT1093

This item is Discontinued.

Classic Cuisine

Classic Cuisine 82-KIT1093 Nonstick Rectangular Baking Pans Cookware Set - 2 Piece (Discontinued)

Mfr # 82-KIT1093
Zoro # G903784608
UPC # 192664146856
Country of Origin Unknown
Category Bakeware
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82-KIT1093
Zoro #
G903784608
UPC #
192664146856
Country of Origin
Unknown

Description

The 2-Piece Baking Pan Set by Classic Cuisine is a kitchen necessity for every home cook! With a large 9"x 13" pan for cakes, bars or brownies, and a 10"x 14.5" pan for roasts, lasagnas or veggies, this versatile cookware is perfect for every recipe. The silicone handles provide a safe and secure grip when pulling the hot pans from the oven, while the nonstick surface ensures that none of your delicious dinners and desserts will get stuck to the pan. These well-crafted and durable rectangle baking pans are essential bakeware for your home and will also make a fantastic and thoughtful gift for birthdays, holidays, housewarmings, weddings, graduations, or any occasion!

Features
  • Oven safe to 425F
  • To clean, hand wash with damp cloth, towel dry
  • Do not soak
  • Certified FDA Food Safe
  • Nonstick Rectangular Baking Pans Cookware Set
  • 2 Piece
Specifications
  • Materials: Non-stick Carbon Steel, Silicone handles
  • Dimension: (L)16"x (W)10"x (H)2"; (L)18"x (W)11.5"x (H)2"
  • Weight: 2.64 lbs

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.