Air Fryer Halogen Oven with 12 to 17 Quart Capacity, Accessories Glass Air Fryer
- Mfr # 82-CC-1000-NW
- Zoro # G023302928
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
16.5 in
Material
Glass, Stainless Steel & Plastic
Overall Height
13 in
Includes
Mixer, Rolling Pin, Plate, Cookie
Overall Width
16.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82-CC-1000-NW
- Zoro #
- G023302928
- UPC #
- 197315534907
- Country of Origin
- China
- Material
- Glass, Stainless Steel & Plastic
- Includes
- Mixer, Rolling Pin, Plate, Cookie
- Item
- Air Fryer
- Color
- Silver/Clear/White
Dimensions
- Overall Depth
- 16.5 in
- Overall Height
- 13 in
- Overall Width
- 16.5 in
Description
Prepare fast and healthy meals in the 1200W Air Fryer Toaster Oven Combo by Classic Cuisine. Perfect for small kitchens, apartments, boats, or camping trips, this 8-in-1 compact toaster oven does it all, making it an ideal addition to your kitchen appliances. Use the simple dials and included accessories to defrost, reheat, roast, broil, steam, grill, toast, or air fry your favorite foods evenly and efficiently, even when frozen. The 12-quart bowl and 5-quart extender ring on this roaster oven offer enough space to cook an entire rotisserie chicken with room to spare and no preheating required for quick and easy meals for the whole family.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.