This item is Discontinued.

Classic Cuisine Classic Cuisine 80-KIT1003 Plastic Cutting Board Set Color Coded Durable Boards with Icons for Food Safety In Space Saving Storage Case- 5 Piece 80-KIT1003

This item is Discontinued.

Classic Cuisine

Classic Cuisine 80-KIT1003 Plastic Cutting Board Set Color Coded Durable Boards with Icons for Food Safety In Space Saving Storage Case- 5 Piece (Discontinued)

Mfr # 80-KIT1003
Zoro # G203745293
UPC # 191344543749
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80-KIT1003
Zoro #
G203745293
UPC #
191344543749
Country of Origin
Unknown

Description

Never worry about cross contamination again with these classic cuisine color-coded cutting boards with icons. All 4 boards fit into the space saving storage container keeping them clean and easy to reach.

Features
  • Durable boards with icons
  • Food safety in space saving storage case
  • 5 piece
Easy To Clean & Store
  • This dishwasher safe, , plastic cutting board set comes in an attractive, space saving storage container. The storage case can fit in even the smallest working space and helps to make it easy to grab the right board for the job.
Useful for Food Safety
  • These 4 cutting boards are color coded and include individual icons on each board making it easier than ever to control cross contamination while prepping food and cooking. The set includes a separate board for raw meat, fish, fruits and vegetables and cooked food. These are also 2 sided cutting surfaces, essentially providing 8 clean cutting surfaces in this one set.
All Occasion Gift
  • This attractive 5 pc set is perfect for gift house warmings, birthdays and weddings. Additionally, these chopping boards work well in college dorms, lake houses, campers, when teaching kids to cook and can effortlessly be used in any home.
Specifications
  • Dimension: 8.5" x 3" x 12"
  • Weight: 3.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.