This item is Discontinued.

Classic Cuisine Classic Cuisine 82-18700-BLU Blue Silicone Bakeware Set; 18 Piece 82-18700-BLU

This item is Discontinued.

Classic Cuisine

Classic Cuisine 82-18700-BLU Blue Silicone Bakeware Set; 18 Piece (Discontinued)

Mfr # 82-18700-BLU
Zoro # G203863027
UPC # 886511831704
Country of Origin Unknown
Category Bakeware
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82-18700-BLU
Zoro #
G203863027
UPC #
886511831704
Country of Origin
Unknown

Description

Functional and stylish, the 18 piece silicone baking set from classic cuisine has you covered for all of your baking needs. Gone are the days of piecing cakes back together with frosting, silicone bakeware is non-stick and flexible so you can easily remove and transfer your baked goods without damaging them.

Features
  • Set including cupcake molds, muffin pan, bread pan, cookie sheet, bundt pan, baking supplies
  • Great for cooking foods that tend to stick, like french fries, fish and more
  • 18 Piece
Ultimate Cooking Experience
  • Incredibly durable, this baking set is microwavable, oven, dishwasher and freezer safe, making it must-have bakeware for any kitchen. Suitable for making bread, cakes, biscuits, cupcakes, muffins, pies, chocolate, fondant, party favors for birthdays and baby showers, and so much more..
Easy To Use
  • Our brightly colored baking set will fit perfectly in your oven, simply place the pan/sheet on a cookie sheet, fill and bake following recipe instructions. This bakeware has a smooth and nonstick surface that will release easily just by pressing on the base and there you have it. They pop out with no residue.
Specifications
  • Color: Blue
  • Pie Pan: 10"
  • Round Pan: 9"
  • Weight: 2.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.