This item is Discontinued.

Classic Cuisine Classic Cuisine 82-CC-1000 12-17 qt 1200W Halogen Tabletop Oven - White 82-CC-1000

This item is Discontinued.

Classic Cuisine

Classic Cuisine 82-CC-1000 12-17 qt 1200W Halogen Tabletop Oven - White (Discontinued)

Mfr # 82-CC-1000
Zoro # G303895751
UPC # 886511975194
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82-CC-1000
Zoro #
G303895751
UPC #
886511975194
Country of Origin
Unknown

Description

This halogen oven from classic cuisine uses halogen heat, convection and infrared technologies for quick, efficient and healthy cooking. This unit is designed with powerful halogen bulbs and a high powered fan that heats the air inside the container. The fan circulates this air around the food, cooking meals evenly and efficiently. Create limitless meals in a variety of cooking styles fast and evenly. Roast, bake, broil, steam, fry or toast your foods in 25-50 percent less time. No need to defrost foods, meals can be cooked to perfection directly from the freezer. Includes a heat resistant 12 quart glass cooking bowl and an extender ring that allows 5 quart capacity expansion large enough to fit a 16 pound turkey. Features simple to use dials for setting the temperature and cooking time. The dishwasher safe glass bowl allows you to monitor your food while it is cooking. The stainless steel fry pan provides easy release and cleanup. Dual racks allow you to cook on two levels at once. Perfect for boats, dorm rooms, camping, small kitchen spaces and to create additional oven space while entertaining.

Features
  • Cooks up to 50 percent faster and is up to 75 percent more energy efficient than a conventional oven
  • Separate dials for setting temperature and cooking time
Includes
  • Dual racks, extender ring, frying pan, lid holder, tongs, detachable power plug, user manual with recipes.
Specifications
  • Color: White
  • Capacity: 12-17 qt
  • Power: 1200W
  • Weight: 18.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.