This item is Discontinued.

Classic Cuisine Classic Cuisine 82-KIT1005 Bamboo Cutting Board Set - 3 Piece 82-KIT1005

This item is Discontinued.

Classic Cuisine

Classic Cuisine 82-KIT1005 Bamboo Cutting Board Set - 3 Piece (Discontinued)

Mfr # 82-KIT1005
Zoro # G703701263
UPC # 191344585633
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82-KIT1005
Zoro #
G703701263
UPC #
191344585633
Country of Origin
China

Description

Easily chop, prep, and serve any meal or appetizer while maintaining an eco-friendly and sustainable kitchen with the 3 piece bamboo cutting board set by classic cuisine. This versatile set includes three different sized boards to fit your cooking needs and is naturally crafted from bamboo which has antibacterial and antimicrobial properties. The set is a great accessory to take a healthy step toward a plastic and chemical free home.

Features
  • Crafted with ecofriendly bamboo, our cutting boards have natural anti microbial and anti bacterial properties which help to prevent cross contamination of food and bacteria buildup
  • Bamboo is a renewable resource and is a more sustainable option, compared to plastic or hardwood alternatives
  • 3 Piece
Multiple cutting surfaces
  • This 3 piece set features different chopping board sizes to fulfill every food prep and serving need in the kitchen from slicing meat, to chopping vegetables, or even prepping garnishes for finishing touches on your meal. Truly a perfect gift for a housewarming, wedding registry, birthday and more.
Easy care
  • The bamboo material of these chopping boards is easy on knife blades and helps to prevent knives from dulling. When you are finished cooking, each bamboo board is effortless to clean and simply needs to be hand washed with mild soap and warm water.
Specifications
  • Material: Bamboo
  • Small Dimension: 0.38 x 6 x 8 in.
  • Medium Dimension: 0.38 x 8.5 x 11 in.
  • Large Dimension: 0.38 x 9.5 x 13 in.
  • Weight: 2.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.