This item is Discontinued.

This item is Discontinued.
Classic Cuisine 82-KIT1037 Stainless Steel Measuring Cups Set - 5 Piece (Discontinued)
Mfr #
82-KIT1037
Zoro #
G604064634
UPC # 191344964353
Country of Origin Unknown
Category Measuring Utensils
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
82-KIT1037
Zoro #
G604064634
UPC #
191344964353
Country of Origin
Unknown
Description
The high quality stainless steel combined with comfortable silicone handles gives this set of measuring cups, 5 piece by classic cuisine exceptional value. The attractive polished finish of these cups is enhanced with top-grade bpa free silicone, providing superior grip when measuring wet or dry ingredients. This set features etched metric and us standard measurements that take the guess work out of size conversion, and is dishwasher safe for extra time saving convenience.
Features- Colored silicone handles and metal ring hanger for baking and cooking
- Easy to use
- Storage friendly
- Durable material
- 5 Piece
- Material: Stainless Steel
- Weight: 0.75 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.