This item is Discontinued.

Classic Cuisine Classic Cuisine 82-KIT1079 Salad Bowl with Lid & Utensils - 5 Piece 82-KIT1079

This item is Discontinued.

Classic Cuisine

Classic Cuisine 82-KIT1079 Salad Bowl with Lid & Utensils - 5 Piece (Discontinued)

Mfr # 82-KIT1079
Zoro # G803951094
UPC # 192664145262
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82-KIT1079
Zoro #
G803951094
UPC #
192664145262
Country of Origin
China

Description

The Cold Serving Bowl Set by Classic Cuisine is a perfect option for serving chilled foods at your next event! The stainless-steel serving bowl fits inside the ice chamber to keep your green salads, pasta, potato or macaroni salad, and fruit, fresh and chilled for the duration of your event; the bowls can also be used separately as large serving dishes. The two included serving utensils are ideal for dishing out all of your delicious sides while the domed lid is compatible with both bowls. Great for both indoors or outdoors, the stylish and practical 5-piece servingware bowl is a must have for your next barbecue, baby shower, or birthday party!

Features
  • Stainless bowl holds 16 Cups; shatter proof plastic bowl holds 24 Cups
  • Top rack dishwasher safe
  • Includes 2 bowls, 2 serving utensils, domed lid
  • Salad Bowl with Lid & Utensils
  • 5 Piece
Specifications
  • Utensils: (L)12.5"
  • Material: Plastic and Stainless-steel
  • Dimension: (Diameter)13.5"x (H)9"
  • Weight: 3.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.