This item is Discontinued.

Classic Cuisine Classic Cuisine 82-KIT1097 Chip & Dip Bowl 82-KIT1097

This item is Discontinued.

Classic Cuisine

Classic Cuisine 82-KIT1097 Chip & Dip Bowl (Discontinued)

Mfr # 82-KIT1097
Zoro # G503951127
UPC # 192664330101
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82-KIT1097
Zoro #
G503951127
UPC #
192664330101
Country of Origin
Unknown

Description

The Chip and Dip Bowls by Classic Cuisine are a convenient and easy way to serve snacks at your next party! The space-saving design of this serveware features a large lower bowl for potato chips, tortilla chips, veggies, or fruit, and a removeable upper bowl that arches over the lower compartment for dips, dressings, salsa, guacamole, hummus, cheese, chocolate or any other condiments! The shatter-resistant and BPA free serving dish is ideal for both indoors or outdoors, and is a stylish, practical set for your next barbecue, baby shower, or birthday party!

Features
  • 2-piece set-all, all parts are top rack dishwasher safe
  • Chip & Dip Bowl
Specifications
  • Material: Clear Plastic
  • Dimension: (Diameter) 10.25"x (H-to top of arch)7.5"; (H-to top of bowl)3.75"
  • Weight: 1.54 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.