This item is Discontinued.

Classic Cuisine Classic Cuisine 82-KIT1106 Roasting Pan with Angled Rack-Nonstick Oven Roaster & Removable Tray 82-KIT1106

This item is Discontinued.

Classic Cuisine

Classic Cuisine 82-KIT1106 Roasting Pan with Angled Rack-Nonstick Oven Roaster & Removable Tray (Discontinued)

Mfr # 82-KIT1106
Zoro # G803781103
UPC # 192664330194
Country of Origin Unknown
Category Cookware
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82-KIT1106
Zoro #
G803781103
UPC #
192664330194
Country of Origin
Unknown

Description

Cook up healthy and delicious dinners with the Heavy-Duty Roasting Pan by Classic Cuisine! With a removable angled wire rack insert conveniently included to drain off excess fat and grease and provide better air circulation for even cooking, your roast chicken, turkey, or beef will turn out perfectly every time. This versatile pan can also be used without the rack to bake up lasagnas or casseroles. The nonstick coating on the inside and outside of the pan ensures a quick release so none of your food will get stuck to it. The convenient stainless-steel handles are securely riveted to the pan and fold down, making it safe and easy to pull the hot roaster from the oven. Made of heavy-duty Carbon Steel, this durable pan will be a long-lasting piece of cookware for your kitchen.

Features
  • Pan and rack are oven safe to 450°F
  • Roasting Pan with Angled Rack-Nonstick Oven Roaster & Removable Tray
Specifications
  • Materials: Heavy-duty Carbon Steel with Stainless Steel handles
  • Dimension: (L)16.5"x (W)12"x (H)2.5"
  • Weight: 3.57 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.